This product requires certification to purchase.

Bathroom Accessory Set in Polished Chrome

GROHE

Essentials Bathroom Accessory Set in Polished Chrome

  • Fast #
  • Part #G40775001
  • Item #7008609
  • Manufacturer Part #40775001
3.7 out of 5 Customer Rating
Brand image
GROHE

Essentials Bathroom Accessory Set in Polished Chrome

  • Fast #
  • Part #G40775001
  • Item #7008609
  • Manufacturer Part #40775001
3.7 out of 5 Customer Rating

X Points

Color Finish Name: StarLight Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Toilet Paper Holder with cover (40 367 001)
  • Robe Hook (40 364 001)
  • 24 in. towel rail (40 366 001)
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Essentials
Color Finish Category:
Chromes
Color Finish Name:
StarLight Chrome
Hardware Included:
Yes
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Metal
NSF Certified:
Yes
Product Type:
Accessories