Tub and Shower in Starlight Polished Chrome
Rainshower Tub and Shower in Starlight Polished Chrome
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- GROHE StarLight®
- 1?2" NPT male threads
- 6” Ceiling Shower Arm
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Rainshower
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight Chrome
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Grohe
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 6-1/16 in
- IAPMO Listed:
- No
- Installation Type:
- Ceiling Mount
- Length:
- 2-9/16 in
- MA Approved:
- No
- Material:
- Metal
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 2-9/16 in