This product requires certification to purchase.

Wall Mount Pot Filler in Polished Nickel

Pfister

Port Haven™ Wall Mount Pot Filler in Polished Nickel

  • Fast #
  • Part #PGT533TDD
  • Item #7009487
  • Manufacturer Part #GT533-TDD
5 out of 5 Customer Rating
Brand image
Pfister

Port Haven™ Wall Mount Pot Filler in Polished Nickel

  • Fast #
  • Part #PGT533TDD
  • Item #7009487
  • Manufacturer Part #GT533-TDD
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
  • Product complies with NSF/ANSI 372 and conforms with lead content requirements for “lead-free” plumbing as defined by California, Vermont, Maryland, and Louisiana state laws and the U.S. Safe Drinking Water Act.
  • Trade exclusive faucet
  • 1-hole installation
  • Decorative low-arc spout
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125
Collection:
Port Haven™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Connection Size:
1/2 in
Faucet Height:
8-1/32 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
3.0 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61-9
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Origin:
Global
Spout Height:
8-1/32 in
Spout Reach:
20-4/32 in
Spout Type:
Swivel
UPC:
038877607329