This product requires certification to purchase.

24 in. Grab Bar in Polished Chrome

Moen

Eva 24 in. Grab Bar in Polished Chrome

  • Fast #
  • Part #MYG2824CH
  • Item #7014874
  • Manufacturer Part #YG2824CH
4.8 out of 5 Customer Rating
Brand image
Moen

Eva 24 in. Grab Bar in Polished Chrome

  • Fast #
  • Part #MYG2824CH
  • Item #7014874
  • Manufacturer Part #YG2824CH
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Lewisville, TX
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
Eva
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
1-1/4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Stainless Steel
Mount Type:
Wall
UPC:
034584024343
Weight Capacity:
500 lb
Width:
2-4/5 in