Single Handle Kitchen Faucet with Side Spray in Polished Chrome
Portland™ Single Handle Kitchen Faucet with Side Spray in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
- Product complies with NSF/ANSI 372 and conforms with lead content requirements for “lead-free” plumbing as defined by California, Vermont, Maryland, and Louisiana state laws and the U.S. Safe Drinking Water Act.
- Includes coordinating, decorative side spray
- Includes decorative deck-plate
- Spout swivels for added maneuverability
- Trade exclusive faucet
- Single post mounting ring for 1-hole installation
- High arc spout for added clearance and reach
- Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.3
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Portland™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- Yes
- Faucet Height:
- 7-31/32 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 4 Hole
- Side Spray:
- Yes
- Spout Height:
- 5-3/32 in
- Spout Reach:
- 9-13/32 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc
- Supply Lines Included:
- No
- UL Listed:
- No
- UPC:
- 038877607831