This product requires certification to purchase.

Rough-In Set in Polished Chrome

GROHE

Rapido Rough-In Set in Polished Chrome

  • Fast #
  • Part #G29038001
  • Item #7019177
5 out of 5 Customer Rating
Brand image
GROHE

Rapido Rough-In Set in Polished Chrome

  • Fast #
  • Part #G29038001
  • Item #7019177
5 out of 5 Customer Rating

X Points

Color Finish Name: StarLight Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Floor mounted
  • Installation plate for precise fitting from the bottom edge of the plate to the finished surface of the floor
  • 1?2" NPT female connections (hot/cold supplies)
  • Plug fixing material
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Rapido
End Connection 1:
NPT
End Connections:
NPT
Faucet Connection Size:
1/2 in
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
IAPMO Listed:
No
Installation Type:
Floor Mount
Material:
Brass
NSF Certified:
No
Pressure - Maximum:
145 psi
WaterSense Labeled:
No