This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Tuscan Bronze

Pfister

Avalon™ Single Handle Monoblock Bathroom Sink Faucet in Tuscan Bronze

  • Fast #
  • Part #PLG42CB1Y
  • Item #7034847
  • Manufacturer Part #LG42-CB1Y
4 out of 5 Customer Rating
Brand image
Pfister

Avalon™ Single Handle Monoblock Bathroom Sink Faucet in Tuscan Bronze

  • Fast #
  • Part #PLG42CB1Y
  • Item #7034847
  • Manufacturer Part #LG42-CB1Y
4 out of 5 Customer Rating

X Points

Color Finish Name: Tuscan Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Pforever Seal™-advanced ceramic disc valve technology with a never leak guarantee
  • Product complies with NSF/ANSI 372 and conforms with lead content requirements for “lead-free” plumbing as defined by California, Vermont, Maryland, and Louisiana state laws and the U.S. Safe Drinking Water Act.
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Faucet mounted on sink deck or countertop
  • Includes single post mounting ring
  • Includes metal supply nuts
  • Includes valve and cartridge
  • deck-plate sold separately
  • Includes 50/50 pop-up drain assembly
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125
Cartridge Type:
Ceramic Disc
Collection:
Avalon™
Color Finish Category:
Bronze Tones
Color Finish Name:
Tuscan Bronze
Deck Plate Included:
No
Drain Included:
Yes
Faucet Height:
7-9/32 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Maximum Deck Thickness:
3 in
NSF:
NSF 372, NSF 61-9 Annex G
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
3-15/16 in
Spout Reach:
5-1/32 in
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
UPC:
038877609989
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
2-9/32 in