23-3/4 in. Undermount Rectangular Vitreous China Bathroom Sink in Colonial White
23-3/4 in. Undermount Rectangular Vitreous China Bathroom Sink in Colonial White
Package Quantity Info:
Each: 1 Pallet: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Rimless, rectangular design for undermount installation
- CeFiONtect™ ceramic glaze prevents debris and mold from sticking to ceramic surfaces, leading to fewer chemicals and less water in cleaning
- Ideal for narrow countertops
- Rear overflow
- Mounting assembly complete with installation template and mounting screw set for wood countertops
- ADA Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- Yes
- CSA Certified:
- CSA B45.1
- Color Finish Category:
- Whites
- Color Finish Name:
- Colonial White
- Drain Opening:
- 1-1/4 in
- GSA Approved:
- Yes
- Height:
- 5-313/1000 in
- IAPMO Listed:
- Yes
- Length:
- 23-3/4 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- Yes
- Shape:
- Rectangular
- Sink Bowl Size:
- 20-1/2 in x 12-3/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 739268163294
- WaterSense Labeled:
- Yes
- Width:
- 14-3/8 in