Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
Coralais® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Case: 3 Pallet: 72-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Two handle widespread faucet for 8" - 16" centers
- UltraGlide™ engineered ceramic disc valves resist deterioration and mineral buildup, resulting in long-lasting and reliable performance
- Material: Metal
- Handles pre assembled on valves to simplify installation
- Red/blue indexing on handles
- Quick-connect hose connectors make installation a snap
- Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
- Pop-up drain with lift rod and tailpiece
- Flow rate: 1.2 gpm
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B651
- Cartridge Type:
- Ceramic Disc
- Collection:
- Coralais®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 4 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 4 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/2 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 2-3/4 in
- Spout Reach:
- 4-1/4 in
- Spout Type:
- Fixed
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- UPC:
- 885612440693
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- Width:
- 21-1/8 in