This product requires certification to purchase.

Two Handle Thermostatic Valve Trim with Volume Control in StarLight® Chrome (Valve Included)

GROHE

Grohtherm® Two Handle Thermostatic Valve Trim with Volume Control in StarLight® Chrome (Valve Included)

  • Fast #
  • Part #G34150003
  • Item #7056845
5 out of 5 Customer Rating
Brand image
GROHE

Grohtherm® Two Handle Thermostatic Valve Trim with Volume Control in StarLight® Chrome (Valve Included)

  • Fast #
  • Part #G34150003
  • Item #7056845
5 out of 5 Customer Rating

X Points

Color Finish Name: StarLight Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • GROHE StarLight®
  • GROHE CoolTouch®
  • GROHE TurboStat®
  • GROHE EcoJoy®
  • MetalGrip ergonomic handle
  • SafeStop® at 100°F / 38°C
  • EcoButton adjustable economy stop
  • Integrated mixed water shut off
  • Ceramic headpart 1?2", 180°
  • Shower bottom outlet 1?2";Built-in non-return valves; Dirt strainers; S-union 1?2" NPT;Protected against backflow; Wall mounted
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Grohtherm®
Color Finish Category:
Chromes
Color Finish Name:
StarLight Chrome
Depth:
3-63/1000 in
Escutcheon Height:
2-3/4 in
Escutcheon Width:
12 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
2.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Knob
Height:
2-3/4 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Two Handle
PipeTubing Size:
1/2 in
Product Type:
Valve Trim
Trim Only:
No
UL Listed:
No
Valve Trim Type:
Thermostatic, Volume Control
WaterSense Labeled:
No
Width:
12 in