35W 1-Light Medium Bi-Pin Incandescent Landscape Accent Light in Centennial Brass
Halogen Accent 35W 1-Light Medium Bi-Pin Incandescent Landscape Accent Light in Centennial Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Centennial Brass/
- Safety Rated: ETL_Wet
- Additional Shade Information: CLEAR TEMPERED SODA LIME
Specifications
- Collection:
- Halogen Accent
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Centennial Brass
- Depth:
- 2-1/4 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Clear Tempered Soda Lime
- Height:
- 2-1/4 in
- Installation Type:
- Ground Stake, Outdoor
- Length:
- 5 in
- Light Bulb Base Type:
- Medium Bi-Pin
- Light Bulb Shape Code:
- MR16
- Light Bulb Style:
- Reflector
- Light Bulb Type:
- Incandescent
- Material:
- Brass
- Number Of Hours:
- 40000 h
- Number of Lights:
- 1
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 783927465885
- Volts:
- 12V
- Watts:
- 35 W
- Width:
- 2-1/4 in