100 CFM Bathroom Exhaust Fan in White
100 CFM Bathroom Exhaust Fan in White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Low profile white grill almost disappears into the ceiling
- Durable 23 gauge galvanized steel housing provides years of worry free operation
- Quiet motor operates at just 1.0 sones
- Easily installs using the included adjustable hanging brackets
- Can be used to comply with ASHRAE 62.2 standards as well as California Title 24
- Dual speed 50 and 100 CFM exhaust provides continuous ventilation then a high speed when the room is in use.
- 50 and 100 CFM at 0.5 and 2.0 sones
- For bathrooms up to 100 sq. ft.
- ENERGY STAR certified for energy efficient operation
- UL listed for use above the shower
-
Green
Specifications
- AMP:
- 0.31
- CEC Compliant:
- For Sale in CA
- CFM:
- 100 ft3/min
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 4 in
- Duct Size:
- 4 in
- Energy Star Compliant:
- Yes
- Height:
- 7-7/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 13-3/4 in
- Lights Included:
- No
- Material:
- Steel, Plastic
- Material Type:
- Polymer
- Sones:
- 2
- UL Listed:
- Yes
- Volts:
- 115/120V
- Watts:
- 26.4 W
- Width:
- 11 in