This product requires certification to purchase.

Single Handle Monoblock Vessel Filler Bathroom Sink Faucet in StarLight Chrome

GROHE

Eurocube® Single Handle Monoblock Vessel Filler Bathroom Sink Faucet in StarLight Chrome

  • Fast #
  • Part #G23671000
  • Item #7069481
  • Manufacturer Part #23671000
5 out of 5 Customer Rating
Brand image
GROHE

Eurocube® Single Handle Monoblock Vessel Filler Bathroom Sink Faucet in StarLight Chrome

  • Fast #
  • Part #G23671000
  • Item #7069481
  • Manufacturer Part #23671000
5 out of 5 Customer Rating

X Points

Color Finish Name: StarLight Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • GROHE SilkMove for a lifetime of smooth operation
  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • GROHE EcoJoy reduces water consumption by up to 50 percent
  • GROHE QuickFix installation system requires fewer, less complicated parts to reduce installation time by as much as 50 percent and save money
  • 13-7/16 in. Faucet height
  • 7-1/16 in. Spout reach
  • 9-13/16 in. Aerator height
  • Solid brass body
  • Single loop handle
  • Nylon reinforced braided flexible inlet hoses
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Monoblock, Vessel Filler
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Eurocube®
Color Finish Category:
Chromes
Color Finish Name:
StarLight Chrome
Deck Plate Included:
No
Depth:
7-1/16 in
Drain Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
13-3/5 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
13-3/5 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Spout Height:
9-13/16 in
Spout Reach:
7-1/16 in
Spout Type:
Fixed
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
Yes