This product requires certification to purchase.

3-Light 100W Bath Light in Polished Nickel

Minka Lavery

Tilbury 3-Light 100W Bath Light in Polished Nickel

  • Fast #
  • Part #M3983613
  • Item #7072275
  • Manufacturer Part #3983-613
3.7 out of 5 Customer Rating
Brand image
Minka Lavery

Tilbury 3-Light 100W Bath Light in Polished Nickel

  • Fast #
  • Part #M3983613
  • Item #7072275
  • Manufacturer Part #3983-613
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Tilbury by Minka Lavery boasts a strong transitional presence.
  • Durable steel construction is built to last and offers a clean, polished look
  • Uses 3-light, 100-Watt medium base bulbs
  • Compatible with standard wall dimmer
  • Etched opal glass creates a diffused effect when illuminated
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Tilbury
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
6 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Etched
Height:
7-3/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Lights Included:
No
Material:
Steel, Glass
Number of Lights:
3
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
747396097688
Watts:
100 W
Width:
24-1/4 in