60W 4-Light 18 in. Wide Semi-Flush Ceiling Fixture in Brushed Nickel
Savannah Row 60W 4-Light 18 in. Wide Semi-Flush Ceiling Fixture in Brushed Nickel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Savannah Row collection by Minka Lavery is quality, for this 4 light incandescent semi flush mount is no exception.
- Durable steel construction is built to last and offers a clean polished look
- Uses 4-light, 60-Watt candelabra bulbs
- Compatible with standard wall dimmer
- Lantern-style design with unique, open frame creates an eye-catching centerpiece
Documents
Specifications
- Collection:
- Savannah Row
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 19 in
- Installation Type:
- Ceiling Mount
- Length:
- 18 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10.5
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Material:
- Glass
- Number of Lights:
- 4
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 747396097619
- Watts:
- 60 W
- Width:
- 18 in