This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Stainless Steel - PVD

American Standard

Edgewater™ Single Handle Pull Down Kitchen Faucet in Stainless Steel - PVD

  • Fast #
  • Part #A4932300075
  • Item #7077143
5 out of 5 Customer Rating
Brand image
American Standard

Edgewater™ Single Handle Pull Down Kitchen Faucet in Stainless Steel - PVD

  • Fast #
  • Part #A4932300075
  • Item #7077143
5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel - PVD Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 2 Pallet: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • SelectFlo® spray head with 4 spray functions
  • Dock-Tite™ spray-head docking system uses magnetic technology to keep spray head in place while not in use
  • Re-Trax™ spray head retraction system provides smooth pull-out, operation, and retraction of the spray head
  • Metal construction
  • Ceramic disc valve cartridge ensures a lifetime of drip-free performance
  • Brass swivel spout
  • Maximum flow: 1.5 gpm
  • Metal lever handles
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Edgewater™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel - PVD
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
17-7/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-15/16 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
9-3/4 in
Spout Reach:
9 in
Spout Type:
High Arc
Supply Lines Included:
Yes
UL Listed:
No