This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

American Standard

Estate® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #A7722801002
  • Item #7081239
  • Manufacturer Part #7722801.002
3.7 out of 5 Customer Rating
Brand image
American Standard

Estate® Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #A7722801002
  • Item #7081239
  • Manufacturer Part #7722801.002
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 96
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Ceramic disc valve cartridge for drip-free performance that lasts a lifetime
  • Metal Speed Connect® drain installs in less time, even in tight spaces
  • Maximum flow rate of 1.2 gpm helps to save water
  • Pre-assembled handles and hoses drop in from top
  • Available exclusively at Ferguson
  • Pre-assembled handles and hoses drop in from top.
  • Lead Free: Faucet contains ? 0.25% total lead content by weighted average
  • Coordinates with Estate Suite of fixtures.
  • Available Exclusively at Ferguson Showrooms
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
Yes
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc, Washerless
Collection:
Estate®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Depth:
6 in
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
3/8 in
Faucet Height:
7-5/8 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
7-5/8 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/2 in
NSF:
NSF 61-9 Annex G, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
5-5/8 in
Spout Reach:
4-1/8 in
Spout Type:
Fixed
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
UPC:
012611585777
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
14 in