Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome
Estate® Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Case: 3 Pallet: 96-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Metal Speed Connect® drain installs in less time, even in tight spaces
- A built in hot limit safety stop protects from scalding and can be easily adjusted by the user
- Ceramic disc valve cartridge assures a lifetime of smooth handle operation and drip-free performance
- Save water with the 1.2 gpm maximum flow rate without sacrificing performance
- Available Exclusively at Ferguson Showrooms
- Lead Free: Faucet contains ? 0.25% total lead content by weighted average
- Coordinates with Estate Suite of fixtures.
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Monoblock
- CARB OTC LEED Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Estate®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Depth:
- 6-3/4 in
- Drain Included:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 9 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 9 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/2 in
- NSF:
- NSF 61-9 Annex G, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 4-3/8 in
- Spout Reach:
- 4-5/8 in
- Spout Type:
- Fixed
- Trim Only:
- No
- UPC:
- 012611585814
- WaterSense Labeled:
- Yes
- Width:
- 2-3/8 in