Single Handle Pull Down Kitchen Faucet in Stainless Steel - PVD
Estate® Single Handle Pull Down Kitchen Faucet in Stainless Steel - PVD
Package Quantity Info:
Each: 1 Case: 2 Pallet: 72-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dock-Tite™ spray-head docking system keeps the spray head in place while not in use
- Re-Trax™ spray head retraction system provides smooth pull-out, operation, and retraction of the spray head
- Ceramic disc valve cartridge offers precise temperature and flow control, with a lifetime of drip-free and maintenance-free performance
- Maximum flow rate of 1.5 gpm helps to save water without sacrificing performance
- Available exclusively at Ferguson
- Metal lever handles
- 1.5 gpm/5.7 Lpm maximum flow
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Estate®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel - PVD
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 16-15/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-15/16 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 11 in
- Spout Reach:
- 8-3/4 in
- Spout Type:
- High Arc
- Supply Lines Included:
- Yes
- UL Listed:
- No
- UPC:
- 012611583391