18 in. Towel Bar in Polished Chrome
Estate® 18 in. Towel Bar in Polished Chrome
Package Quantity Info:
Each: 1 Case: 6 Pallet: 144-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Durable and long-lasting metal construction
- Concealed mounting with no exposed screws for a sophisticated look
- Easy to Install
- Coordinates with Estate Suite of fixtures
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Estate®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-7/8 in
- Height:
- 2-1/4 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Metal
- Mount Type:
- Concealed, Wall
- NSF Certified:
- Yes
- Number of Bars:
- 1
- Projection:
- 3-7/8 in
- UPC:
- 012611585661
- Width:
- 20-5/16 in