16 in. Grab Bar in Brushed Nickel
Home Care® 16 in. Grab Bar in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 240-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- Home Care®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 1-1/4 in
- IAPMO Listed:
- No
- Length:
- 16 in
- Material:
- Stainless Steel
- Mount Type:
- Wall
- UPC:
- 034584025272
- Width:
- 2-4/5 in