This product requires certification to purchase.

100W 1-Light Vanity with Etched White Glass in Antique Bronze

Progress Lighting

Joy 100W 1-Light Vanity with Etched White Glass in Antique Bronze

  • Fast #
  • Part #PP200020W
  • Item #7099515
  • Manufacturer Part #P2000-20W
3.3 out of 5 Customer Rating
Brand image
Progress Lighting

Joy 100W 1-Light Vanity with Etched White Glass in Antique Bronze

  • Fast #
  • Part #PP200020W
  • Item #7099515
  • Manufacturer Part #P2000-20W
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Antique Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Refreshing and fashionable.
  • Arcing forms of metal and fluted glass.
  • Etched glass.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Joy
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Depth:
7 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Etched
Height:
9-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
785247194797
Volts:
120V
Watts:
100 W
Width:
6 in