Wash Out Urinal in White
Decorum® Wash Out Urinal in White
Package Quantity Info:
Each: 1 Pallet: 15-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Deep sump reduces splashing
- Washout urinal works at 0.125 gpf
- Permanent EverClean® surface inhibits the growth of stain and odor-causing bacteria, mold, and mildew on the surface
- Inlet spud 3/4" with outlet connection threaded 2" inside (NPTF)
- Includes wall hangers
- Fixture with strainer included
- ADA compliant
- Meets ANSI flush requirements at 0.125 GPF
- Meets California water savings regulations
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2 2008
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1 2008
- Collection:
- Decorum®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 14 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 0.125 gpf
- Flow Rate Range:
- 0.125 gpf - 1.0 gpf
- Flush Type:
- Washdown
- GSA Approved:
- No
- Height:
- 21-1/2 in
- IAPMO Listed:
- Yes
- Inlet Spud Location:
- Rear
- Inlet Spud Size:
- 3/4 in
- Length:
- 14 in
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Outlet Spud Size:
- 2 in
- UPC:
- 791556090491
- Urinal Installation:
- Wall Mount
- WaterSense Labeled:
- Yes
- Width:
- 13-5/16 in