3-Light 50W Bath Light in Polished Chrome
Jasper 3-Light 50W Bath Light in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Chrome/Natural Brass/
- Glass Can be Installed Up or Down
- Safety Rated: ETL_Damp
- Additional Shade Information: SATIN ETCHED CASED OPAL
Specifications
- ADA Compliant:
- No
- Collection:
- Jasper
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 6 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 7-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- G9 Double Loop
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number of Lights:
- 3
- UL Listed:
- No
- UPC:
- 783927468183
- Volts:
- 120V
- Watts:
- 50 W
- Width:
- 24-1/2 in