5-13/100 in. 60W 2-Light Medium E-26 Base Incandescent Ceiling Fixture in Brushed Nickel
5-13/100 in. 60W 2-Light Medium E-26 Base Incandescent Ceiling Fixture in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Two light ceiling fixture with Brushed Nickel finish and Soft White glass
- Dimensions: 13" W x 5-1/8" H
- Requires two 60W E26 medium bulbs
- UL listed and rated for Damp locations.
- A Capital Lighting Fixture Company.
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Soft White
- Height:
- 5-1/4 in
- Installation Type:
- Ceiling Mount, Flush Mount, Semi-flush Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Metal, Glass
- Maximum Temperature:
- 150
- Number of Lights:
- 2
- Proposition 65:
- Warning: This product can expose you to chemicals including cadmium, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 841740105057
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 13 in
- Wire Gauge (AWG):
- 18 ga