This product requires certification to purchase.

60W 3-Light Medium E-26 Base Incandescent Ceiling Fixture in Polished Chrome

Capital Lighting

60W 3-Light Medium E-26 Base Incandescent Ceiling Fixture in Polished Chrome

  • Fast #
  • Part #C214731CH
  • Item #7104100
  • Manufacturer Part #214731CH
5 out of 5 Customer Rating
Brand image
Capital Lighting

60W 3-Light Medium E-26 Base Incandescent Ceiling Fixture in Polished Chrome

  • Fast #
  • Part #C214731CH
  • Item #7104100
  • Manufacturer Part #214731CH
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Three light ceiling fixture with Chrome finish and Soft White glass
  • Dimensions: 14-3/4" W x 5-1/8" H
  • Requires three 60W E26 medium bulbs
  • UL listed and rated for Damp locations.
  • A Capital Lighting Fixture Company.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Soft White
Height:
5-1/4 in
Installation Type:
Ceiling Mount, Flush Mount, Semi-flush Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Material:
Metal, Glass
Maximum Temperature:
150
Number of Lights:
3
Proposition 65:
Warning: This product can expose you to chemicals including cadmium, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Damp Locations
UPC:
841740105101
Volts:
120V
Watts:
60 W
Width:
14-3/4 in
Wire Gauge (AWG):
18 ga