1-Light 100W 13 in. Outdoor Wall Sconce with Water Glass Shade in Antique Bronze
Edition 1-Light 100W 13 in. Outdoor Wall Sconce with Water Glass Shade in Antique Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Distinctive hexagonal shape for classic styling.
- Clear water glass elements.
- Die-cast aluminum construction with a powder coat finish help update curb appeal.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Edition
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Depth:
- 8-1/8 in
- Diameter:
- 7-1/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Water
- Height:
- 12-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- B12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Die Cast Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 785247196890
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 7-1/8 in