This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Brilliance® Brushed Nickel

Brizo

Siderna® Single Handle Monoblock Bathroom Sink Faucet in Brilliance® Brushed Nickel

  • Fast #
  • Part #D65080LFBNECO
  • Item #7111157
  • Manufacturer Part #65080LF-BN-ECO
5 out of 5 Customer Rating
Brand image
Brizo

Siderna® Single Handle Monoblock Bathroom Sink Faucet in Brilliance® Brushed Nickel

  • Fast #
  • Part #D65080LFBNECO
  • Item #7111157
  • Manufacturer Part #65080LF-BN-ECO
5 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 108
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Spout features hidden water-efficient, laminar flow stream straightener
  • 1-hole installation
  • Accommodates up to 2 1/2" deck thickness
  • Ceramic cartridge
  • MUST ORDER DRAIN SEPARATELY; push button or grid strainer drains available
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Cartridge Type:
Ceramic Disc
Collection:
Siderna®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brilliance Brushed Nickel
Deck Plate Included:
No
Depth:
7-69/100 in
Drain Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
8-47/250 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
8-19/100 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
8-19/100 in
Spout Reach:
5 in
Spout Type:
Fixed
Trim Only:
No
UPC:
034449807722
WaterSense Labeled:
Yes