This product requires certification to purchase.

Multi Function Hand Shower in Venetian Bronze

Delta Faucet

In2Ition® Multi Function Hand Shower in Venetian Bronze

  • Fast #
  • Part #D58569RBPK
  • Item #7112452
  • Manufacturer Part #58569-RB-PK
4.9 out of 5 Customer Rating
Brand image
Delta Faucet

In2Ition® Multi Function Hand Shower in Venetian Bronze

  • Fast #
  • Part #D58569RBPK
  • Item #7112452
  • Manufacturer Part #58569-RB-PK
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Auburn, CA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The In2ition® two-in-one shower gets water where you need it most using the integrated shower head and hand shower separately or together
  • Perfect for bathing loved ones and pets as well as keeping the inside of your shower and tub clean
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Installs in minutes
  • Spray settings include: Full body spray, fast massage spray, full spray with massage, slow massage spray
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Includes 60 in. - 82 in. hose
  • WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
  • Push-button activates pause mode
  • Easy to install in place of your current shower head
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1, ASME A112.18.3
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
In2Ition®
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
4-7/8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Hand Shower Diameter:
6-13/16 in
Hand Shower Flow Rate:
1.75 gpm
Height:
10-3/8 in
Hose Included:
Yes
Hose Length:
82 in
Pause Control:
Yes
Showerhead Function:
Multi
Spray Type:
Massage, Full, Pause
UL Listed:
No
UPC:
034449825894
WaterSense Labeled:
Yes
Width:
6-81/100 in