This product requires certification to purchase.

Single Handle Vessel Filler Bathroom Sink Faucet in Polished Chrome

KOHLER

Composed® Single Handle Vessel Filler Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #K73168-4-CP
  • Item #7113404
5 out of 5 Customer Rating
Brand image
KOHLER

Composed® Single Handle Vessel Filler Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #K73168-4-CP
  • Item #7113404
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 27
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Single lever handle
  • Kohler® ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Includes pop-up drain with 1-1/4" metal tailpiece
  • Flow rate: 1.2 gpm
  • Tall height is ideal for vessel-style sinks
  • Coordinates with faucets and accessories in the Composed® collection
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Vessel Filler
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Composed®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
8-3/4 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
8-3/4 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
8 in
Spout Reach:
7-1/8 in
Spout Type:
Fixed
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
2-13/16 in