This product requires certification to purchase.

Battery Back Up LED Exit/Emergency Combo Light Red Letters

Progress Lighting

LED Combination Battery Back Up LED Exit/Emergency Combo Light Red Letters

  • Fast #
  • Part #PPECUEUR30
  • Item #7115026
  • Manufacturer Part #PECUE-UR-30
4.9 out of 5 Customer Rating
Brand image
Progress Lighting

LED Combination Battery Back Up LED Exit/Emergency Combo Light Red Letters

  • Fast #
  • Part #PPECUEUR30
  • Item #7115026
  • Manufacturer Part #PECUE-UR-30
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Longmont, CO
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • LED life-cycle of more than 10 years
  • Molded-in template for quick installation
  • Lamp heads are fully adjustable
  • Provided with test switch and AC-on indicator
  • Canopy included
  • Damp location listed
  • Remote capacity option
  • Dual-voltage 120 or 277V AC input
  • 2-year full warranty guarantees your complete satisfaction
  • Requires Certification

Specifications

Average Life:
10 yr
Battery Application Type:
Emergency Lighting and Security
Battery Type:
NiCad (Nickel-cadmium)
Collection:
LED Combination
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
4-3/10 in
Directional Indicators:
Arrow
Emergency Battery Backup:
Yes
Height:
8-1/5 in
Installation Type:
Ceiling Mount
Length:
18 in
Letter Color:
Red
Lettering:
Exit
Light Bulb Type:
LED
Material:
Plastic
Material Type:
Thermoplastic
Number of Faces:
1
Number of Lights:
2
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Thickness:
4-3/10 in
UL Listed:
UL 924
UPC:
785247199075
Volts:
120/277V
Watts:
4.1 W
Width:
18 in