This product requires certification to purchase.

100W 3-Light Medium E-26 Base Incandescent Chandelier in Brushed Nickel

Progress Lighting

Gather 100W 3-Light Medium E-26 Base Incandescent Chandelier in Brushed Nickel

  • Fast #
  • Part #PP473409
  • Item #7115036
  • Manufacturer Part #P4734-09
5 out of 5 Customer Rating
Brand image
Progress Lighting

Gather 100W 3-Light Medium E-26 Base Incandescent Chandelier in Brushed Nickel

  • Fast #
  • Part #PP473409
  • Item #7115036
  • Manufacturer Part #P4734-09
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Ideal for a dining room or great room
  • Perfect for traditional and transitional style settings
  • Beautiful brushed nickel finish
  • Elegant etched glass shade
  • One 36-inch chain is included to customize for various ceiling heights
  • Use 3 medium base bulbs that are sold separately (100 W max - LED/CFL/incandescent)
  • Measures 19.5-inch diameter by 16.5-inch height by 61-inch length - installed)
  • Certifications: UL-CUL Dry Location Listed
  • Pairs with a variety of lighting fixtures by Progress Lighting
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Requires Certification

Specifications

CSA Certified:
No
Collection:
Gather
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
19-1/2 in
Diameter:
19-1/2 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Etched
Height:
16-1/2 in
Installation Type:
Ceiling Mount
Length:
61 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
3
Number of Tiers:
1
Proposition 65:
WARNING: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Size:
19.5 in x 19.5 in x 16.5 in
UL Listed:
Yes
UPC:
785247193769
Volts:
120V
Watts:
100 W
Width:
19-1/2 in