This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in StarLight® Polished Chrome

GROHE

Eurosmart® Single Handle Monoblock Bathroom Sink Faucet in StarLight® Polished Chrome

  • Fast #
  • Part #G3287700A
  • Item #7115701
  • Manufacturer Part #3287700A
4.9 out of 5 Customer Rating
Brand image
GROHE

Eurosmart® Single Handle Monoblock Bathroom Sink Faucet in StarLight® Polished Chrome

  • Fast #
  • Part #G3287700A
  • Item #7115701
  • Manufacturer Part #3287700A
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • GROHE SilkMove - advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • GROHE StarLight - a flawless, robust, long-lasting designed to be extremely resistant to dirt and scratches
  • GROHE EcoJoy - reduces water consumption by up to 50 percent
  • GROHE QuickFix installation - requires fewer, less complicated parts to reduce installation time by as much as 50 percent and save money
  • Solid brass body
  • Single lever handle
  • Nylon reinforced braided flexible inlet hoses
  • Less Drain
  • Max. Flow Rate: 1.2 gpm - 4.5 L/min
  • Faucet height when in use: 7-3/8"
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Eurosmart®
Color Finish Category:
Chromes
Color Finish Name:
StarLight Polished Chrome
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
7-3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
7-3/8 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/4 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
3 in
Spout Reach:
3-9/16 in
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
Yes