This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in StarLight® Polished Chrome

GROHE

Eurosmart® Two Handle Widespread Bathroom Sink Faucet in StarLight® Polished Chrome

  • Fast #
  • Part #G2019900A
  • Item #7115709
3.7 out of 5 Customer Rating
Brand image
GROHE

Eurosmart® Two Handle Widespread Bathroom Sink Faucet in StarLight® Polished Chrome

  • Fast #
  • Part #G2019900A
  • Item #7115709
3.7 out of 5 Customer Rating

X Points

Color Finish Name: StarLight Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 5
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • GROHE SilkMove - advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • GROHE StarLight - a flawless, robust, long-lasting designed to be extremely resistant to dirt and scratches
  • GROHE EcoJoy - reduces water consumption by up to 50 percent
  • Solid brass body
  • Metal lever handles
  • Stainless steel flex lines
  • Includes drain assembly
  • Max. Flow Rate: 1.2 gpm - 4.5 L/min
  • 4-1/4 in. Faucet height
  • Spout reach: 3-1/2"
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Eurosmart®
Color Finish Category:
Chromes
Color Finish Name:
StarLight Polished Chrome
Deck Plate Included:
No
Depth:
4-5/8 in
Drain Included:
No
Faucet Center Size:
8 in
Faucet Connection Size:
3/8 in
Faucet Height:
4-1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
4-1/4 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-47/250 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Number of Pieces:
1 Piece
Origin:
Global
Spout Height:
3-5/16 in
Spout Reach:
3-1/2 in
Spout Swivel:
90°
Spout Type:
Fixed
Trim Only:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
19-7/8 in