This product requires certification to purchase.

Kitchen Sink Utility Rack in Charcoal

KOHLER

Kitchen Sink Utility Rack in Charcoal

  • Fast #
  • Part #K5473-CHR
  • Item #7116123
  • Manufacturer Part #5473-CHR
3.8 out of 5 Customer Rating
Brand image
KOHLER

Kitchen Sink Utility Rack in Charcoal

  • Fast #
  • Part #K5473-CHR
  • Item #7116123
  • Manufacturer Part #5473-CHR
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Charcoal Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 4 Pallet: 240
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Expands 3-in to fit most sinks (146 to 176 inches)
  • Holds utensils and cleaning tools
  • Doubles as a drying rack for cups and mugs
  • Nonslip coating
  • Removable soaking cup
  • Dishcloth rail
  • Made of rust-resistant stainless steel
  • Dishwasher safe
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Charcoal
Depth:
17-3/8 in
GSA Approved:
No
Height:
1-1/2 in
IAPMO Listed:
No
Length:
5-1/4 in
Material:
Stainless Steel
Product Type:
Rack
Shape:
Rectangular
Size:
20-3/8 in x 5 in
UPC:
885612459237
Weight:
1.3 lb