Single Handle Thermostatic Valve Trim in Vibrant® Titanium
Composed® Single Handle Thermostatic Valve Trim in Vibrant® Titanium
Package Quantity Info:
Each: 1 Case: 6 Pallet: 150-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Includes faceplate with lever handle
- Single lever handle controls temperature setting
- Trim only: Requires Kohler® K-2975-KS or Kohler® K-2972-KS MasterShower® thermostatic valve to complete installation
- Coordinates with faucets and accessories in the Composed® collection
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.1016
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1, CSA B651, CSA B125.16
- Collection:
- Composed®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Vibrant Titanium
- Depth:
- 3-5/16 in
- Escutcheon Height:
- 6-3/8 in
- Escutcheon Width:
- 6-3/8 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-3/8 in
- IAPMO Listed:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Shower Arm Reach:
- 3-5/16 in
- Trim Only:
- Yes
- UPC:
- 885612477163
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No
- Width:
- 6-3/8 in