This product requires certification to purchase.

Concealed Mount and Wall Mount Toilet Tissue Holder in PVD Polished Nickel

American Standard

Townsend® Concealed Mount and Wall Mount Toilet Tissue Holder in PVD Polished Nickel

  • Fast #
  • Part #A7353230013
  • Item #7148357
  • Manufacturer Part #7353230.013
5 out of 5 Customer Rating
Brand image
American Standard

Townsend® Concealed Mount and Wall Mount Toilet Tissue Holder in PVD Polished Nickel

  • Fast #
  • Part #A7353230013
  • Item #7148357
  • Manufacturer Part #7353230.013
5 out of 5 Customer Rating

X Points

Color Finish Name: PVD Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6.000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Easy installation
  • No exposed screws for a seamless look
  • Coordinates beautifully with the Townsend® collection of faucets and fixtures
  • Pivoting toilet paper roll arm: 7-1/8"
  • All metal construction
  • 7-1/8" pivoting toilet paper roll arm
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Townsend®
Color Finish Category:
Nickel Tones
Color Finish Name:
PVD Polished Nickel
Depth:
3-1/2 in
Height:
2 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
9-3/16 in
Material:
Metal
Mount Type:
Concealed, Wall
NSF Certified:
Yes
Pivoting:
Yes
Projection:
3-1/2 in
UPC:
012611580925
Width:
9-3/16 in