This product requires certification to purchase.

2 Robe Hook in Polished Chrome

American Standard

Townsend® 2 Robe Hook in Polished Chrome

  • Fast #
  • Part #A7353210002
  • Item #7148364
  • Manufacturer Part #7353210.002
4 out of 5 Customer Rating
Brand image
American Standard

Townsend® 2 Robe Hook in Polished Chrome

  • Fast #
  • Part #A7353210002
  • Item #7148364
  • Manufacturer Part #7353210.002
4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6.000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Solid metal construction is durable and long-lasting
  • Concealed mounting creates a seamless appearance
  • Easy to install
  • From wall to end: 4"
  • Height: 4-3/8"
  • 4 in. from wall to end
  • 4-3/8 in. high
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Townsend®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
4 in
Height:
4-3/8 in
IAPMO Listed:
No
Installation Type:
Concealed Screw
Material:
Metal
Mount Type:
Concealed, Wall
NSF Certified:
Yes
Number of Hooks:
2
Projection:
4 in
UPC:
012611580758
Width:
2 in