This product requires certification to purchase.

Rectangular Closed Towel Ring in Satin Nickel

American Standard

Townsend® Rectangular Closed Towel Ring in Satin Nickel

  • Fast #
  • Part #A7353190295
  • Item #7148373
  • Manufacturer Part #7353190.295
4 out of 5 Customer Rating
Brand image
American Standard

Townsend® Rectangular Closed Towel Ring in Satin Nickel

  • Fast #
  • Part #A7353190295
  • Item #7148373
  • Manufacturer Part #7353190.295
4 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Concealed mounting with no exposed screws for a seamless appearance
  • Easy to install
  • Ring: 6-7/8" (175 mm) diameter
  • 6-7/8" (175 mm) diameter ring
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Townsend®
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
1-3/4 in
Height:
8-1/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Metal
Mount Type:
Wall
NSF Certified:
Yes
Projection:
1-3/4 in
Ring Type:
Closed
Shape:
Rectangular
UPC:
012611580772
Width:
6-7/8 in