This product requires certification to purchase.

Hand Shower in StarLight® Chrome

GROHE

Rainshower® Hand Shower in StarLight® Chrome

  • Fast #
  • Part #G26379000
  • Item #7165303
  • Manufacturer Part #26379000
4.2 out of 5 Customer Rating
Brand image
GROHE

Rainshower® Hand Shower in StarLight® Chrome

  • Fast #
  • Part #G26379000
  • Item #7165303
  • Manufacturer Part #26379000
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • GROHE StarLight®
  • GROHE TurboStat®
  • GROHE CoolTouch®
  • Dual functionality
  • SmartControl technology diverter volume control
  • Exposed thermostatic temperature control with SafeStop at 100 ° F/38 ° C
  • 69 in RotaFlex shower hose (28 025)
  • Hand shower holder with adjustable angle included
  • Showerhead and hand shower are not included (sold separately)
  • Rainshower™ Cosmopolitan 400 jumbo showerhead (28 783) cannot be installed on this unit
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Rainshower®
Color Finish Category:
Chromes
Color Finish Name:
StarLight Chrome
Depth:
19-11/16 in
Escutcheon Width:
13-13/16 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Type:
Push Button
Height:
42-15/16 in
IAPMO Listed:
No
Length:
19-11/16 in
NSF Certified:
No
Number of Handles:
Two Handle
Shower Arm Reach:
19-5/8 in
Showerhead Flow Rate:
1.5 gpm
Showerhead Function:
Not Included
Trim Only:
No
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No
Width:
13-13/16 in