Single Handle Roman Tub Faucet with Hand Shower in Vibrant Titanium
Composed® Single Handle Roman Tub Faucet with Hand Shower in Vibrant Titanium
Package Quantity Info:
Each: 1 Case: 3 Pallet: 45-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Single lever handle allows for both on/off activation and temperature setting
- Includes single-function handshower with 60" length hose
- Kohler® ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
- MasterClean™ sprayface resists hard water build-up and makes cleanup easy
- Temperature memory allows faucet to be turned on and off at any temperature setting
- High-temperature limit setting for added safety
- Diverter spout
- Flow rate: 8 gpm
- Flow rate: 2 gpm for handshower
- Coordinates with faucets and accessories in the Composed® collection
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Composed®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Vibrant Titanium
- Faucet Center Size:
- 5-3/4 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Hand Shower
- Flow Rate:
- 8.0 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Deck Mount
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Showerhead Function:
- Single
- Spout Height:
- 5-13/16 in
- Spout Type:
- Fixed
- Trim Only:
- No
- Tub Spout Reach:
- 8-1/4 in
- Tub Spout Type:
- Diverter
- UPC:
- 885612497659
- WaterSense Labeled:
- Yes