Single Handle Pressure Balancing Valve Trim in Vibrant® Brushed Nickel
Alteo® Single Handle Pressure Balancing Valve Trim in Vibrant® Brushed Nickel
Package Quantity Info:
Each: 1 Case: 6 Pallet: 150-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A single handle controls both on/off activation and temperature setting
- Complements Alteo® faucets and accessories
- Premium material construction with metal handle ensures reliability and durability
- KOHLER® finishes resist corrosion and tarnishing
- Trim only, requires valve to complete installation (sold separately)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Alteo®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Depth:
- 4-9/16 in
- Diameter:
- 6-7/16 in
- Escutcheon Height:
- 6-7/16 in
- Escutcheon Width:
- 6-7/16 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Trim Only:
- Yes
- UPC:
- 885612360250
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No