This product requires certification to purchase.

Single Handle Centerset Bathroom Sink Faucet in Brilliance® Stainless

Delta Faucet

Haywood™ Single Handle Centerset Bathroom Sink Faucet in Brilliance® Stainless

  • Fast #
  • Part #D15999SSDST
  • Item #7171473
  • Manufacturer Part #15999-SS-DST
3.7 out of 5 Customer Rating
Brand image
Delta Faucet

Haywood™ Single Handle Centerset Bathroom Sink Faucet in Brilliance® Stainless

  • Fast #
  • Part #D15999SSDST
  • Item #7171473
  • Manufacturer Part #15999-SS-DST
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 72
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • DIAMOND Seal® Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated Inflex® PEX supply lines
  • Fits 1- or 3-hole 4-inch installations (with included optional deck plate)
  • Optional red/blue temperature indicator ring included
  • Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • ADA Compliant
  • Water Sense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout does not swivel
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.2
Cartridge Type:
Ceramic Disc
Collection:
Haywood™
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance Stainless
Deck Plate Included:
Yes
Depth:
8 in
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
10 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
10-1/2 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/8 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole, 3 Hole
Spout Height:
6-1/4 in
Spout Reach:
5-1/2 in
Spout Type:
Fixed
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
UPC:
034449810814
Vandal Resistant:
No
WaterSense Labeled:
Yes