30W 1-Light Bath Vanity Light in Brushed Nickel
Joelson 30W 1-Light Bath Vanity Light in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ETL rated for installation in damp locations
- Kichler Lighting warrants that its products will be free from defects in material and workmanship for one (1) year
- Requires (1) medium (e26) bulb
- Designed to cast a soft ambient light over a wide area
- Ultra secure mounting assembly
Specifications
- ADA Compliant:
- No
- Collection:
- Joelson
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 5-1/4 in
- Diameter:
- 5 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Clear Polycarbonate
- Height:
- 18-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- No
- UPC:
- 783927491679
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 5 in