This product requires certification to purchase.

12 in. 65W 2-Light Medium E-26 Base Outdoor Wall Sconce in Brushed Aluminum

Kichler Lighting

Signature 12 in. 65W 2-Light Medium E-26 Base Outdoor Wall Sconce in Brushed Aluminum

  • Fast #
  • Part #KK9244BA
  • Item #7172395
  • Manufacturer Part #9244BA
4.1 out of 5 Customer Rating
Brand image
Kichler Lighting

Signature 12 in. 65W 2-Light Medium E-26 Base Outdoor Wall Sconce in Brushed Aluminum

  • Fast #
  • Part #KK9244BA
  • Item #7172395
  • Manufacturer Part #9244BA
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Aluminum Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • This 12" 2-light wall cylinder features a unique two light design that shoots light both up and down your walls. U.L. listed for damp location. Wet location top lens accessory available.
  • Constructed of aluminum
  • Includes a metal shade
  • Requires (2) medium (E26) bulbs - LED Recommended
  • ETL rated for damp locations
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Signature
Color Finish Category:
Greys
Color Finish Name:
Brushed Aluminum
Depth:
7 in
Diameter:
4-3/4 in
Dimmable:
No
ETL Listed:
Yes
Height:
12 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
BR30
Light Bulb Style:
Reflector
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Contemporary
Material:
Aluminum
Number of Lights:
2
UL Listed:
No
UPC:
783927468008
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
65 W
Width:
4-3/4 in