21-1/2 in. 60W 2-Light Outdoor Wall Lantern in Olde Bronze
Forestdale 21-1/2 in. 60W 2-Light Outdoor Wall Lantern in Olde Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Rated for installation and use in wet, damp, or dry locations
- Ships Via: UPS
- Additional Finishes': Olde Bronze/
- Safety Rated: ETL_Wet
- Additional Shade Information: CLEAR SEEDED
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Forestdale
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Olde Bronze
- Depth:
- 9-1/4 in
- Diameter:
- 10 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Clear Polycarbonate
- Height:
- 21-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Style:
- Teardrop
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Aluminum
- Number of Lights:
- 2
- UL Listed:
- No
- UPC:
- 783927491082
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 60 W
- Width:
- 10 in