16W -Light Integrated LED Wall Sconce in Polished Chrome
Neltev™ 16W -Light Integrated LED Wall Sconce in Polished Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Neltev™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 3000
- ETL Listed:
- Yes
- Glass Type:
- White Acrylic
- Height:
- 14-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 5 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Material:
- Glass
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 887913837929
- Watts:
- 16 W
- Width:
- 3 in