This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Mediterranean Bronze

Moen

Traditional® Two Handle Widespread Bathroom Sink Faucet in Mediterranean Bronze

  • Fast #
  • Part #MWS84004BRB
  • Item #7175233
  • Manufacturer Part #WS84004BRB
4.5 out of 5 Customer Rating
Brand image
Moen

Traditional® Two Handle Widespread Bathroom Sink Faucet in Mediterranean Bronze

  • Fast #
  • Part #MWS84004BRB
  • Item #7175233
  • Manufacturer Part #WS84004BRB
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Mediterranean Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 98
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Mediterranean bronze finish delivers a rich, dark brown, old world finish with striking light and dark accents
  • Two-handle lever handle makes it easy to adjust the water
  • Faucet handles can be installed between 8" to 16" for a more customized widespread installation
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
1234
Collection:
Traditional®
Color Finish Category:
Bronze Tones
Color Finish Name:
Mediterranean Bronze
Deck Plate Included:
Yes
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
8-1/2 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Length (in):
2-3/4 in
Handle Type:
Lever
Height:
8-1/2 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/4 in
NSF:
NSF 61-9, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Spout Height:
4-21/25 in
Spout Reach:
4-9/10 in
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
UPC:
026508270271
Vandal Resistant:
No
WaterSense Labeled:
Yes