This product requires certification to purchase.

1/2 in. PEX Connection Pressure Balancing Valve Body & Cartridge Kit

KOHLER

Rite-Temp® 1/2 in. PEX Connection Pressure Balancing Valve Body & Cartridge Kit

  • Fast #
  • Part #K8304-UX-NA
  • Item #7180332
3.1 out of 5 Customer Rating
Brand image
KOHLER

Rite-Temp® 1/2 in. PEX Connection Pressure Balancing Valve Body & Cartridge Kit

  • Fast #
  • Part #K8304-UX-NA
  • Item #7180332
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 288
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Includes valve body, pressure balance cartridge, rough-in guide, and mudguard
  • 1/2 in PEX Expansion (F1960 style) inlets
  • 1/2 in Universal NPT & direct sweat outlets
  • 5.0 gpm (18.9 lpm) maximum flow rate at 45 psi (3.1 bar)
  • Single lever design cycles from off through cold to hot
  • Antiscald protection
  • One-piece cartridge design simplifies installation and maintenance
  • Adjustable high-temperature limit stop to control maximum water temperature
  • Requires valve trim to complete installation (sold separately)
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations
  • Requires Certification

Specifications

ASME:
ASME A112.1016, ASME A112.18.1
ASSE Standards:
ASSE 1016
Built-in Stops:
No
CSA Certified:
CSA B125.1, CSA B125.16
Collection:
Rite-Temp®
Connection Type:
PEX Crimp
Faucet Valve Type:
Pressure Balancing
Flow Rate:
5.0 gpm
Height:
4-13/16 in
IAPMO Listed:
No
NSF Certified:
No
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material:
Brass
Valve Size:
1/2 in
Valve Type:
Tub & Shower Rough-In Valve
Width:
4-13/16 in