This product requires certification to purchase.

1/2 in. MPT Connection Pressure Balancing Valve Body & Cartridge Kit with Stops

KOHLER

Rite-Temp® 1/2 in. MPT Connection Pressure Balancing Valve Body & Cartridge Kit with Stops

  • Fast #
  • Part #K8304-KS-NA
  • Item #7180338
  • Manufacturer Part #8304-KS-NA
3.7 out of 5 Customer Rating
Brand image
KOHLER

Rite-Temp® 1/2 in. MPT Connection Pressure Balancing Valve Body & Cartridge Kit with Stops

  • Fast #
  • Part #K8304-KS-NA
  • Item #7180338
  • Manufacturer Part #8304-KS-NA
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 288
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Auburn, CA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 1/2 in universal NPT and direct sweat inlets and outlets, with stops
  • Service stops include integral check valves
  • Single lever design cycles from off through cold to hot
  • Provides temperature regulation and automatic anti-scald protection
  • One piece cartridge design simplifies installation and maintenance
  • Adjustable high temperature limit stop to control maximum water temperature
  • Requires valve trim to complete installation
  • Requires Certification

Specifications

ASME:
ASME A112.18.1, ASME A112.1016
ASSE Standards:
ASSE 1016
Built-in Stops:
Yes
CSA Certified:
CSA B125.1, CSA B125.16
Collection:
Rite-Temp®
Connection Type:
MPT
Depth:
3-1/2 in
Faucet Valve Type:
Pressure Balancing
Flow Rate:
5.0 gpm
Height:
5-7/8 in
IAPMO Listed:
No
NSF Certified:
No
Pressure - Maximum:
45 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
885612378477
Valve Body Material:
Brass
Valve Size:
1/2 in
Valve Type:
Tub & Shower Rough-In Valve
Width:
5-7/8 in